Specifications
Dimensions
- Hex Body36.0
- Overall Length39.0
- Thread Size 21-1/2-11
Details
- ManufacturerName (description attribute)Brennan
- SeriesD7404_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)