Specifications
Dimensions
- Hex Body32.0
- Overall Length55.5
- Thread Size 23/8-18
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2404
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)