Motion
D2701-LN-S06-S06-SS

BRENNAN INDUSTRIES INC
D2701-LN-S06-S06-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969122
MFR #D2701-LN-S06-S06-SS
Price$144.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S06-S06-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969122
MFR #D2701-LN-S06-S06-SS

Mfr description
S06MBT-S06MBT BH 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.35/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    31.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Details

  • Series
    D2701_LN
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)