Overview
Mfr description
S20MBT-S20MBT-S20MBT-S20MBT W/O NUT &
Specifications
- Thread Size 2M30X2.0
- ShapeCROSS
- ManufacturerName (description attribute)Brennan
- Overall Length37.0
- Hex Body27.0
- SeriesD2650_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data