Motion
D7400-S30-24-CF

BRENNAN INDUSTRIES INC
D7400-S30-24-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07969133
MFR #D7400-S30-24-CF
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S30-24-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #07969133
MFR #D7400-S30-24-CF

Mfr description
S30MBT-24MBSPP CF STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.20/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    76.2
  • Thread Size 2
    1-1/2-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7400_CF
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)