Motion
D2501-L22-08-SS-X

BRENNAN INDUSTRIES INC
D2501-L22-08-SS-X

Compression Tee - Elbow, Stainless Steel
Mi Item #07969182
MFR #D2501-L22-08-SS-X
Price$175.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-L22-08-SS-X

Compression Tee - Elbow, Stainless Steel
Mi Item #07969182
MFR #D2501-L22-08-SS-X

Mfr description
L22MBT-08MP 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.07/each

Specifications

Dimensions

  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male Pipe
  • Connection Type
    DIN 2353 Flareless Tube 90° Male Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/2-14 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2501-L22-08-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Male Elbow
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)