Specifications
Dimensions
- Hex Body46.0
- Overall Length76.0
- Thread Size 2HEAVY 20MM TUBE OD
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2403_REDUCER
- ShapeSTRAIGHT
Overview
Mfr description
S30MBT-S20MBT STRAIGHT