Overview
Mfr description
L22FMSP-12MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 23/4-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length48.5
- Hex Body32.0
- SeriesD7505_SP_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data