Motion
D2603-S12-S12-S06-SS-X

BRENNAN INDUSTRIES INC
D2603-S12-S12-S06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969202
MFR #D2603-S12-S12-S06-SS-X
Price$152.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S12-S12-S06-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969202
MFR #D2603-S12-S12-S06-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.11/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    29.0
  • Thread Size 2
    M20X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2603_REDUCER_X
  • Shape
    TEE

Overview

Mfr description
S12MBT-S12MBT-S06MBT TEE W/O NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought