Motion
D2700-WC-S38-S38-X

BRENNAN INDUSTRIES INC
D2700-WC-S38-S38-X

Compression Tee - Bulkhead, Steel
Mi Item #07969203
MFR #D2700-WC-S38-S38-X
Price$141.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S38-S38-X

Compression Tee - Bulkhead, Steel
Mi Item #07969203
MFR #D2700-WC-S38-S38-X

Mfr description
S38MBT-S38MBT BH WC W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.11/each

Specifications

Dimensions

  • Hex Body
    60.0
  • Hex Size
    60 mm
  • Overall Length
    104.0
  • Thread Size 2
    M52X2.0
  • Tube Size
    38 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN Bulkhead
  • Connection Type
    DIN 2353 Flareless Tube Weld Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    Male DIN
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M52 x 2.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2700-WC-S38-S38-X
  • Material
    Steel
  • Maximum Operating Pressure
    420 bar, 6092 psi
  • Plating
    UNPLATED BODY
  • Shape
    STRAIGHT
  • Type
    Tube Weld Bulkhead Union
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)