Motion
D6500-S14-S14-SS-X

BRENNAN INDUSTRIES INC
D6500-S14-S14-SS-X

Compression Elbow & Straight - Swivel Elbow, Stainless Steel
Mi Item #07969210
MFR #D6500-S14-S14-SS-X
Price$157.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-S14-S14-SS-X

Compression Elbow & Straight - Swivel Elbow, Stainless Steel
Mi Item #07969210
MFR #D6500-S14-S14-SS-X

Mfr description
S14MBT-S14FMS 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.74/each

Specifications

Dimensions

  • Hex Body
    19 mm
  • Hex Size
    19 mm
  • Thread Size 2
    M22 x 1.5
  • Tube Size
    14 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube 90° Swivel Elbow
  • Description Keyword
    Swivel Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M22 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D6500-S14-S14-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    630 bar, 9137 psi
  • Seal Material
    VITON«
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Swivel Elbow
  • Working Pressure
    9137 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)