Motion
D2601-S10-S10-06-SS

BRENNAN INDUSTRIES INC
D2601-S10-S10-06-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969224
MFR #D2601-S10-S10-06-SS
Price$179.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2601-S10-S10-06-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969224
MFR #D2601-S10-S10-06-SS

Mfr description
S10MBT-S10MBT-06MP BRANCH TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.65/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Size 2
    HEAVY 10MM TUBE OD

Details

  • Series
    D2601
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)