Specifications
Dimensions
- Hex Body60.0
- Overall Length92.0
- Thread Size 2M52X2.0
Details
- ManufacturerName (description attribute)Brennan
- PlatingUNPLATED BODY
- SeriesD2700_WC_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)