Overview
Mfr description
L12MBT-L12FMS-L12MBT TEE W/O NUT &
Specifications
- Thread Size 2M18X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length24.0
- Hex Body17.0
- SeriesD6602_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data