Motion
D7801-L35-20-CF

BRENNAN INDUSTRIES INC
D7801-L35-20-CF

DIN METRIC TUBE COMPRESSION
Mi Item #07969271
MFR #D7801-L35-20-CF
Price$152.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L35-20-CF

DIN METRIC TUBE COMPRESSION
Mi Item #07969271
MFR #D7801-L35-20-CF

Mfr description
L35MBT-20MBSPP CF 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.93/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Overall Length
    57.0
  • Thread Size 2
    1-1/4-11

Details

  • Plating
    ZINC NICKEL
  • Series
    D7801_CF
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)