Motion
D6602-S30-S30-S30-X

BRENNAN INDUSTRIES INC
D6602-S30-S30-S30-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969273
MFR #D6602-S30-S30-S30-X
List Price$148.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-S30-S30-S30-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969273
MFR #D6602-S30-S30-S30-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$148.17/each for your price

Overview

Mfr description
S30MBT-S30FMS-S30MBT TEE W/O NUT &

Specifications

  • Shape
    TEE
  • Overall Length
    49.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6602_X
  • Hex Body
    41.0
  • Thread Size 2
    M42X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text