Motion
7005-06-L10-16-NBR-SS

BRENNAN INDUSTRIES INC
7005-06-L10-16-NBR-SS

Elbow & Straight Adapters - Male Adapter
Mi Item #07969295
MFR #7005-06-L10-16-NBR-SS
Price$90.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-06-L10-16-NBR-SS

Elbow & Straight Adapters - Male Adapter
Mi Item #07969295
MFR #7005-06-L10-16-NBR-SS

Mfr description
7005-06-L10-16-NBR-SS MJ-MBT STRT 06MJ-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.32/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Hex Size
    0.6690 in
  • Overall Length
    37.7
  • Thread Depth
    7.5
  • Thread Size 2
    L10

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Male JIC x Male Metric Light Series DIN Compression
  • Connection Type
    SAE J514 37° Flare/ISO 8434-1 Light Series Male Adapter, Nut and Bite Ring Assembled
  • Description Keyword
    Male Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    9/16-18 UNF
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M16 x 1.5
  • Manufacturer Catalog Number
    7005-06-L10-16-NBR-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    5800 psi, 399.896 bar
  • Series
    7005_DIN LIGHT_NBR
  • Shape
    STRAIGHT
  • Type
    Light Series Male Adapter
  • Working Pressure
    5800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)