Specifications
Dimensions
- Hex Body36.0
- Overall Length42.0
- Thread Size 2M36X2.0
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2650_X
- ShapeCROSS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)