Motion
D2408-S30-SS-X
Compression Tee - Plug, Stainless Steel
Mi Item #07969314
MFR #D2408-S30-SS-X
Price$211.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Tee - Plug, Stainless Steel
Mi Item #07969314
MFR #D2408-S30-SS-X

Mfr description
S30(M42X2.0) MBT PLUG BODY ONLY STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.16/each

Specifications

Dimensions

  • Hex Body
    46.0
  • Hex Size
    46 mm
  • Overall Length
    34.0

Details

  • Adapter Type
    Plug
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube Plug
  • Connection Type
    DIN 2353 Flareless Tube Plug
  • Description Keyword
    Plug
  • End 1 Style
    Male DIN
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2408-S30-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    420.03 bar, 6092 psi
  • Shape
    STRAIGHT
  • Type
    Tube Plug
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)