Motion
D6504-SP-S25-S06-SS

BRENNAN INDUSTRIES INC
D6504-SP-S25-S06-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07969319
MFR #D6504-SP-S25-S06-SS
Price$158.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-S25-S06-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07969319
MFR #D6504-SP-S25-S06-SS

Mfr description
S25FMSP-S06MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.11/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    66.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D6504_SP
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)