Motion
D7400-S38-20-ED-SS-X

BRENNAN INDUSTRIES INC
D7400-S38-20-ED-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07969327
MFR #D7400-S38-20-ED-SS-X
Price$218.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S38-20-ED-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07969327
MFR #D7400-S38-20-ED-SS-X

Mfr description
S38MBT-20MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.37/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Hex Size
    55 mm
  • Overall Length
    62.0
  • Thread Size 2
    1-1/4-11
  • Tube Size
    38 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male BSPP ED Seal
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type E) Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Male BSPP ED Seal
  • End 2 Thread
    G-1-1/4-11
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7400-S38-20-ED-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    420.03 bar, 6092 psi
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Male BSPP (Type E) Port Connector
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)