Motion
D2650-L12-L12-L12-L12-SS-X

BRENNAN INDUSTRIES INC
D2650-L12-L12-L12-L12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969335
MFR #D2650-L12-L12-L12-L12-SS-X
List Price$168.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2650-L12-L12-L12-L12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969335
MFR #D2650-L12-L12-L12-L12-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$168.86/each for your price

Overview

Mfr description
L12MBT-L12MBT-L12MBT-L12MBT W/O

Specifications

  • Hex Body
    17.0
  • Overall Length
    24.0
  • Shape
    CROSS
  • Thread Size 2
    M18X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text