Motion
D7400-S38-24-ED-SS-X

BRENNAN INDUSTRIES INC
D7400-S38-24-ED-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969347
MFR #D7400-S38-24-ED-SS-X
Price$216.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S38-24-ED-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969347
MFR #D7400-S38-24-ED-SS-X

Mfr description
S38MBT-24MBSPP ED STRT W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.65/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Thread Size 2
    1-1/2-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D7400_ED_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)