Motion
D7605-S12-06-S12-SS

BRENNAN INDUSTRIES INC
D7605-S12-06-S12-SS

Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #07969357
MFR #D7605-S12-06-S12-SS
Price$161.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7605-S12-06-S12-SS

Compression Elbow & Straight - Tee, Stainless Steel
Mi Item #07969357
MFR #D7605-S12-06-S12-SS

Mfr description
S12MBT-06MBSPT-S12MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.89/each

Specifications

Dimensions

  • End 3 Size
    12 mm
  • Hex Body
    17.0
  • Hex Size
    17 mm
  • Overall Length
    38.0
  • Thread Size 2
    3/8-19
  • Tube Size
    12 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male BSPT x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Male BSPT Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M20 x 1.5
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/8-19
  • End 3 Thread
    M20 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7605-S12-06-S12-SS
  • Material
    Stainless Steel
  • Shape
    TEE
  • Type
    Tube Male BSPT Run Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)