Specifications
Dimensions
- Hex Body46.0
- Overall Length49.0
- Thread Size 21-1/4-11-1/2
Details
- ManufacturerName (description attribute)Brennan
- SeriesD2404_X
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)