Motion
D2650-S06-S06-S06-S06-SS

BRENNAN INDUSTRIES INC
D2650-S06-S06-S06-S06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969390
MFR #D2650-S06-S06-S06-S06-SS
Price$174.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2650-S06-S06-S06-S06-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969390
MFR #D2650-S06-S06-S06-S06-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$174.53/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    31.0
  • Thread Size 2
    HEAVY 06MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2650
  • Shape
    CROSS

Overview

Mfr description
S06MBT-S06MBT-S06MBT-S06MBT CROSS STNLS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought