Motion
D2700-LN-L42-L42

BRENNAN INDUSTRIES INC
D2700-LN-L42-L42

DIN METRIC TUBE COMPRESSION
Mi Item #07969396
MFR #D2700-LN-L42-L42
Price$172.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-L42-L42

DIN METRIC TUBE COMPRESSION
Mi Item #07969396
MFR #D2700-LN-L42-L42

Mfr description
L42MBT-L42MBT BULKHEAD STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.62/each

Specifications

Dimensions

  • Hex Body
    60.0
  • Overall Length
    42.0
  • Thread Size 2
    LIGHT 42MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2700_LN
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)