Motion
D2601-S14-S14-08-SS-X

BRENNAN INDUSTRIES INC
D2601-S14-S14-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969411
MFR #D2601-S14-S14-08-SS-X
Price$173.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2601-S14-S14-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969411
MFR #D2601-S14-S14-08-SS-X

Mfr description
S14MBT-S14MBT-08MP TEE W/O NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.77/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    30.0
  • Thread Size 2
    M22X1.5

Details

  • Series
    D2601_X
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)