Motion
D2603-L28-L28-L22-X

BRENNAN INDUSTRIES INC
D2603-L28-L28-L22-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969412
MFR #D2603-L28-L28-L22-X
Price$161.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L28-L22-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969412
MFR #D2603-L28-L28-L22-X

Mfr description
L28MBT-L28MBT-L22MBT TEE W/O NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.05/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    38.0
  • Thread Size 2
    M36X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2603_REDUCER_X
  • Shape
    TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)