Overview
Mfr description
S12MBT-S12MBT-S12FMS TEE W/O NUT &
Specifications
- Thread Size 2M20X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length29.0
- Hex Body17.0
- SeriesD6600_X
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data