Motion
D6565-S16-S10-SS

BRENNAN INDUSTRIES INC
D6565-S16-S10-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969416
MFR #D6565-S16-S10-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-S16-S10-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969416
MFR #D6565-S16-S10-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S16FMS-S10FMS STRAIGHT STNLS

Specifications

  • Thread Size 2
    M18X1.5
  • Shape
    STRAIGHT
  • Overall Length
    39.5
  • Series
    D6565_REDUCER
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text