Motion
D2701-LN-S12-S12-SS

BRENNAN INDUSTRIES INC
D2701-LN-S12-S12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969419
MFR #D2701-LN-S12-S12-SS
Price$178.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2701-LN-S12-S12-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969419
MFR #D2701-LN-S12-S12-SS

Mfr description
S12MBT-S12MBT BH 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.59/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    38.0
  • Thread Size 2
    HEAVY 12MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2701_LN
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)