Motion
D6600-L10-L10-L10-SS

BRENNAN INDUSTRIES INC
D6600-L10-L10-L10-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969429
MFR #D6600-L10-L10-L10-SS
Price$176.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-L10-L10-L10-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969429
MFR #D6600-L10-L10-L10-SS

Mfr description
L10MBT-L10MBT-L10FMS BRANCH TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.04/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    30.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6600
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)