Motion
D2403-L22-L18-SS

BRENNAN INDUSTRIES INC
D2403-L22-L18-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969433
MFR #D2403-L22-L18-SS
Price$180.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L22-L18-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969433
MFR #D2403-L22-L18-SS

Mfr description
L22MBT-L18MBT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.38/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    53.0
  • Thread Size 2
    LIGHT 18MM TUBE OD

Details

  • Series
    D2403_REDUCER
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)