Motion
D8400-L42-48-ED-SS-X

BRENNAN INDUSTRIES INC
D8400-L42-48-ED-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969451
MFR #D8400-L42-48-ED-SS-X
List Price$179.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L42-48-ED-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969451
MFR #D8400-L42-48-ED-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$179.04/each for your price

Overview

Mfr description
L42MBT-48MM ED STRT W/O TUBE NUT &

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    52.0
  • Seal Material
    VITON«
  • Series
    D8400_ED_X
  • Hex Body
    55.0
  • Thread Size 2
    M48X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text