Motion
D6565-L18-L15-SS

BRENNAN INDUSTRIES INC
D6565-L18-L15-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969481
MFR #D6565-L18-L15-SS
Price$339.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6565-L18-L15-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969481
MFR #D6565-L18-L15-SS

Mfr description
L18FMS-L15FMS STRAIGHT STNLS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.27/each

Specifications

Dimensions

  • Overall Length
    40.0
  • Thread Size 2
    M22X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D6565_REDUCER
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)