Motion
D6602-SP-L35-L35-L35

BRENNAN INDUSTRIES INC
D6602-SP-L35-L35-L35

DIN METRIC TUBE COMPRESSION
MI ITEM #07969482
MFR #D6602-SP-L35-L35-L35
List Price$176.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-SP-L35-L35-L35

DIN METRIC TUBE COMPRESSION
MI ITEM #07969482
MFR #D6602-SP-L35-L35-L35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$176.07/each for your price

Overview

Mfr description
L35MBT-L35FMSP-L35MBT TEE

Specifications

  • Thread Size 2
    M45X2.0
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    57.0
  • Hex Body
    41.0
  • Series
    D6602_SP
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text