Motion
D8801-L22-26-CF-SS

BRENNAN INDUSTRIES INC
D8801-L22-26-CF-SS

L22MBT-26MM CF 90 DEG STNLS
Mi Item #07969484
MFR #D8801-L22-26-CF-SS
Price$200.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-L22-26-CF-SS

L22MBT-26MM CF 90 DEG STNLS
Mi Item #07969484
MFR #D8801-L22-26-CF-SS

Mfr description
L22MBT-26MM CF 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.31/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    M26X1.5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)