Motion
D6504-L28-L12-SS-X

BRENNAN INDUSTRIES INC
D6504-L28-L12-SS-X

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #07969494
MFR #D6504-L28-L12-SS-X
Price$188.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L28-L12-SS-X

Compression Elbow & Straight - Reducer, Stainless Steel
Mi Item #07969494
MFR #D6504-L28-L12-SS-X

Mfr description
L28FMS-L12MBT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.89/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Hex Size
    36 mm
  • Overall Length
    34.9
  • Thread Size 2
    LIGHT 12MM TUBE OD
  • Tube Size
    28 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, DIN Tube Swivel x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube Swivel Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Female Metric Swivel
  • End 1 Thread
    M36 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M18 x 1.5
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D6504-L28-L12-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Seal Material
    VITON«
  • Shape
    STRAIGHT
  • Type
    Tube Swivel Reducer
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)