Motion
D7400-L28-20-ED-SS

BRENNAN INDUSTRIES INC
D7400-L28-20-ED-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969509
MFR #D7400-L28-20-ED-SS
Price$220.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L28-20-ED-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969509
MFR #D7400-L28-20-ED-SS

Mfr description
L28MBT-20MBSPP ED STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.70/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    56.0
  • Thread Size 2
    1-1/4-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D7400_ED
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)