Specifications
Dimensions
- Hex Body50.0
- Overall Length51.0
- Thread Size 21-1/2-11-1/2
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2501_X
- Shape90 DEGREE ANGLE
Overview
Mfr description
L42MBT-24MP 90 DEG W/O TUBE NUT &