Motion
D7400-S12-12-CF

BRENNAN INDUSTRIES INC
D7400-S12-12-CF

DIN METRIC TUBE COMPRESSION
Mi Item #07969525
MFR #D7400-S12-12-CF
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S12-12-CF

DIN METRIC TUBE COMPRESSION
Mi Item #07969525
MFR #D7400-S12-12-CF

Mfr description
S12MBT-12MBSPP CF STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.00/each

Specifications

Dimensions

  • Hex Body
    32.0
  • Overall Length
    50.0
  • Thread Size 2
    3/4-14

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D7400_CF
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)