Motion
D2408-L42-SS-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969532
MFR #D2408-L42-SS-X
List Price$237.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07969532
MFR #D2408-L42-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.28/each for your price

Overview

Mfr description
L42(M52X2.0) MBT PLUG BODY ONLY STNLS

Specifications

  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    27.0
  • Hex Body
    55.0
  • Series
    D2408_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text