Motion
D7601-S14-S14-08-SS

BRENNAN INDUSTRIES INC
D7601-S14-S14-08-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969536
MFR #D7601-S14-S14-08-SS
List Price$181.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-S14-S14-08-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07969536
MFR #D7601-S14-S14-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181.95/each for your price

Overview

Mfr description
S14MBT-S14MBT-08MBSPT BRANCH TEE STNLS

Specifications

  • Shape
    TEE
  • Overall Length
    40.0
  • Series
    D7601
  • Hex Body
    19.0
  • Thread Size 2
    HEAVY 14MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text