Motion
D8505-L22-26-ED-SS

BRENNAN INDUSTRIES INC
D8505-L22-26-ED-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969537
MFR #D8505-L22-26-ED-SS
List Price$225.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-L22-26-ED-SS

FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07969537
MFR #D8505-L22-26-ED-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$225.43/each for your price

Overview

Mfr description
L22FMS-26MM ED STRAIGHT STNLS

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    50.5
  • Seal Material
    VITON«
  • Series
    D8505_ED
  • Hex Body
    32.0
  • Thread Size 2
    M26X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought