Specifications
Dimensions
- End 1 SizeM30X2.0
- End 2 SizeM30X2.0
Details
- End 1 StyleDIN METRIC TUBE COMPRESSION
- End 2 StyleLIGHT 22MM TUBE OD
- Fitting MaterialSteel
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)