Motion
D2603-L22-L22-L10

BRENNAN INDUSTRIES INC
D2603-L22-L22-L10

DIN METRIC TUBE COMPRESSION
MI ITEM #07969565
MFR #D2603-L22-L22-L10
Price$190.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L22-L22-L10

DIN METRIC TUBE COMPRESSION
MI ITEM #07969565
MFR #D2603-L22-L22-L10

Mfr description
L22MBT-L22MBT-L10MBT TEE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.47/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    45.5
  • Thread Size 2
    LIGHT 22MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D2603_REDUCER
  • Shape
    TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)