Motion
D7601-S16-S16-08-SS-X

BRENNAN INDUSTRIES INC
D7601-S16-S16-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969567
MFR #D7601-S16-S16-08-SS-X
Price$191.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7601-S16-S16-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #07969567
MFR #D7601-S16-S16-08-SS-X

Mfr description
S16MBT-S16MBT-08MBSPT TEE W/O NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.28/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    33.0
  • Thread Size 2
    M24X1.5

Details

  • Series
    D7601_X
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)