Motion
D6504-SP-L35-L12-X

BRENNAN INDUSTRIES INC
D6504-SP-L35-L12-X

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07969575
MFR #D6504-SP-L35-L12-X
Price$177.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L35-L12-X

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07969575
MFR #D6504-SP-L35-L12-X

Mfr description
L35FMSP-L12MBT STRT W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.62/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Overall Length
    48.5
  • Thread Size 2
    M18X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6504_SP_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)