Motion
D6602-S10-S10-S10-SS

BRENNAN INDUSTRIES INC
D6602-S10-S10-S10-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969585
MFR #D6602-S10-S10-S10-SS
Price$195.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6602-S10-S10-S10-SS

DIN METRIC TUBE COMPRESSION
Mi Item #07969585
MFR #D6602-S10-S10-S10-SS

Mfr description
S10MBT-S10FMS-S10MBT TEE STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.77/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Size 2
    M18X1.5

Details

  • Seal Material
    VITON«
  • Series
    D6602
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)